
Anello LED Pendant With White Oak Finish
Mfr # 1214P24-9-236-A
Zoro # G312668926
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Color
White Oak
Height
121.5 in
Length
24 in
Width
24 in
Housing Finish
White Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1214P24-9-236-A
Zoro #
G312668926
UPC #
695320105155
Country of Origin
China
Dimensions
Height
121.5 in
Length
24 in
Width
24 in
Details
Color
White Oak
Housing Finish
White Oak
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
9
Light Type
Integrated LED
Style
Contemporary
Collection Name
Anello
Color Temp.
3000
Chandelier/ Pendant Type
Multi Point Pendant
Finish
White Oak
Description
The Anello Large Rectangular LED Chandelier is indeed a product of out-of-the-box thinking. Designed with a phenomenal appeal, this luminaire of sizeable proportion makes use of multiple LED-powered rectangular-shaped frosted acrylics to deliver glare-free illumination. The square canopy and the pendant holder are both finished in white oak. Giving contrast to the neutral shades are the descending black pendant cables. This is the large multi-point pendant light to choose when you want to add depth and dimension to your ceiling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.