
Arley 1 Light Mini Chandelier With Chrome Finish
Mfr # 5689P6-1-S-601
Zoro # G212667890
product price: $280.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Mini Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5689P6-1-S-601
Zoro #
G212667890
UPC #
695320039955
Country of Origin
China
Dimensions
Width
6 in
Length
26 in
Details
Fixture Type
Mini Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
This is how you make a geometric chandelier look luxurious. The Arley 1 Light Pendant is a chrome-finished mini chandelier with angular crystal panels. This is a transitional light fixture designed with the right amount of sparkle and shine. It's perfect for giving your home office or spacious walk inch closet a touch of refinement.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.