
Campechia 8 Light Up Chandelier With Brown Finish
Mfr # 5465P28DB-8
Zoro # G512667828
product price: $293.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
8
Housing Finish
Brown
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5465P28DB-8
Zoro #
G512667828
UPC #
695320031522
Country of Origin
China
Dimensions
Length
31 in
Diameter
28 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
8
Housing Finish
Brown
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Brown
Material
Metal
Color
Brown
Voltage
120V
Installation Location
Indoor
Description
The Campechia 8 Light Chandelier is an intricate creation that promises you of statement-making impact. This rustic up chandelier features a candelabra frame of eight bulbs sitting inside a slender orbital frame in brown. The metal structure and the dark finish are softened by the curves and the warm light the candelabra bulbs bring. This 28 inch up chandelier will look perfectly at home in modern rustic or modern farmhouse interiors.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brown finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.