
Carlotta 12 Light Down Chandelier With Chrome Finish
Mfr # 5695P32-12-601
Zoro # G012667939
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5695P32-12-601
Zoro #
G012667939
UPC #
695320040029
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Glass Color
Clear
Description
Easily and instantly give your space an upscale feel with this Carlotta 12 Light Chandelier. This tiered circular light fixture features five layers of glass shades concealing candelabra bulbs. This transitional down chandelier is the perfect accent to upgrade your spacious entryway or living room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.