
Carolina LED Chandelier With Gold Leaf Finish
Mfr # 1090P32-16-620
Zoro # G112669215
product price: $1,566.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
16
Housing Finish
Gold Leaf
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090P32-16-620
Zoro #
G112669215
UPC #
695320068559
Country of Origin
China
Dimensions
Diameter
32 in
Length
24 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
16
Housing Finish
Gold Leaf
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
140 W
Finish
Gold Leaf
Glass Color
Clear
Voltage
120V
Material
Metal
Color
Gold Leaf
Lumens
7280
Installation Location
Indoor
Description
Liven up your whole space with the extraordinary glow of Carolina Gold Leaf 32 inch LED Chandelier. This light fixture features a round canopy in gold leaf finish holding textured glass panels with integrated LED. Each floating panel has an adjustable cord so you can adjust the height according to your preferred drop. Expect this stylish source of light to add a dash of drama on a tall ceiling and instantly amaze your guests.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.