
Carolina LED Chandelier With Pewter Finish
Mfr # 1090P32-16-269
Zoro # G212669030
product price: $1,565.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
16
Housing Finish
Pewter
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090P32-16-269
Zoro #
G212669030
UPC #
695320068665
Country of Origin
China
Dimensions
Length
24 in
Diameter
32 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
16
Housing Finish
Pewter
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
140 W
Finish
Pewter
Glass Color
Clear
Material
Metal
Color
Pewter
Voltage
120V
Lumens
7280
Installation Location
Indoor
Description
Edgy but with a soft and feminine essence, the Carolina Pewter 32 inch LED Chandelier is ready to give your home an elegant finish without making your interiors look and feel stuffy. This modern down chandelier features a round canopy holding 16 textured clear glass panels with integrated LED chips. This light source easily adds contrast, layer, texture, and style to wherever it is placed.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful pewter finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.