
Carolina LED Wall Sconce With Gold Leaf Finish
Mfr # 1090W21-3-620
Zoro # G612669425
product price: $376.00
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fixture Voltage
120V
Housing Material
Metal
Length
8 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090W21-3-620
Zoro #
G612669425
UPC #
695320068634
Country of Origin
China
Dimensions
Height
3 in
Width
21 in
Length
8 in
Details
Fixture Voltage
120V
Finish
Gold Leaf
Housing Material
Metal
Lamp Type
Integrated LED
Lumens
1560
Color
Gold Leaf
Installation Location
Indoor
Description
Designed with function and beauty in mind, the Carolina Gold Leaf 21 inch LED Wall Sconce provides not just illumination but also a sense of style to wherever it is placed. This 21 inch long wall light has three quadrilateral panels made of textured clear glass. Holding each panel in place is a textured metal band connected to a metal backplate in gold-leaf finish. Integrated LED delivers light that is soft yet gleaming.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.