Zoro Homepage

Carolina LED Wall Sconce With Gold Leaf Finish

  • Mfr # 1090W5-1-620

  • Zoro # G112669390


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
3 in
Fixture Voltage
120V
Housing Material
Metal
Lamp Type
Integrated LED
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090W5-1-620
Zoro #
G112669390
UPC #
695320068610
Country of Origin
China

Dimensions

Height
3 in
Width
5 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Housing Material
Metal
Lamp Type
Integrated LED
Lumens
520
Installation Location
Indoor
Color
Gold Leaf

Description

A visual way to bring elegance to a boring wall, the Carolina Gold Leaf LED Single Wall Sconce diffuses a soft glow and a sense of luxurious radiance to wherever it is placed. This wall light measures 8 inches tall and 5 inches wide. Its compact size is perfect for tight spaces and rooms with low ceiling. Consider this the perfect light fixture for making your space feel less cold and look a little more luxurious.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.