
Carolina LED Wall Sconce With Pewter Finish
Mfr # 1090W21-3-269
Zoro # G912669293
product price: $380.00
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fixture Voltage
120V
Lamp Type
Integrated LED
Length
8 in
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090W21-3-269
Zoro #
G912669293
UPC #
695320068740
Country of Origin
China
Dimensions
Height
3 in
Width
21 in
Length
8 in
Details
Fixture Voltage
120V
Finish
Pewter
Lamp Type
Integrated LED
Housing Material
Metal
Lumens
1560
Color
Pewter
Installation Location
Indoor
Description
The Carolina Pewter 21 inch LED Wall Sconce adds warmth as well as illumination. This wall light will make a serious statement piece as a vanity light. It's elegant, capable of providing radiant light, and it's easy to install and clean. The simple yet sophisticated style, plus the neutral pewter finish, will suit a variety of design themes and home styles.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful pewter finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.