
Carolina LED Wall Sconce With Pewter Finish
Mfr # 1090W5-1-269
Zoro # G112669406
product price: $158.00
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fixture Voltage
120V
Housing Material
Metal
Length
8 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090W5-1-269
Zoro #
G112669406
UPC #
695320068726
Country of Origin
China
Dimensions
Height
3 in
Width
5 in
Length
8 in
Details
Fixture Voltage
120V
Finish
Pewter
Housing Material
Metal
Lamp Type
Integrated LED
Lumens
520
Color
Pewter
Installation Location
Indoor
Description
Hate silver? Try pewter. Decorate and illuminate a small room with this Carolina Pewter LED Single Wall Sconce and let its vintage silver tone add character to the space. It features a thin glass panel with textured finish held by a textured metal band that's connected to the backplate. The metal parts are finished in pewter and has that clean, minimalist silver color without the high luster. It's shiny without being mirror-like, radiant without being ostentatious.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful pewter finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.