
Celina LED Chandelier With Chrome Finish
Mfr # 1046P20-19-601
Zoro # G412669458
product price: $1,362.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
19
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1046P20-19-601
Zoro #
G412669458
UPC #
695320066500
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
19
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
130 W
Finish
Chrome
Description
Add a little bit of glitter and instantly make your home feel more luxe. Incorporate this 20 inch Celina LED Chandelier in your living space and see it brighten up your interiors with brilliance. Hanging from a chrome canopy are crystal bars with integrated LEDs. The simplistic sophistication of this down chandelier will lend your home an upscale yet intimidating vibe.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.