
Celina LED Chandelier With Chrome Finish
Mfr # 1046P37-6-601
Zoro # G312668018
product price: $2,938.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1046P37-6-601
Zoro #
G312668018
UPC #
695320066531
Country of Origin
China
Dimensions
Diameter
37 in
Length
40 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
150 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Lumens
7800
Installation Location
Indoor
Description
This shapely 37 inch Celina LED Chandelier can effortlessly reinvent the look of your living space. It features a glittering pendant with a silhouette reminiscent of an archery target. This round pendant allows you to subtly play with shape and scale while keeping your decor refined and stylish.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.