
Celina LED Chandelier With Chrome Finish
Mfr # 1046P37-7-601-RC
Zoro # G212668019
product price: $1,460.00
/ea
Free Shipping & Returns
Key Features
Length
18 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1046P37-7-601-RC
Zoro #
G212668019
UPC #
695320066463
Country of Origin
China
Dimensions
Length
18 in
Width
37 in
Details
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
Integrated LED
Lumens
5200
Installation Location
Indoor
Description
The Celina 7 Ring LED Chandelier is a high-style island/pool table light that will bring immediate glamour to your space. Looking like a true statement piece, this 37 inch long chandelier with seven gleaming crystal ring pendants will look extra glam when hung over a straight and narrow black kitchen island.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.