
Chalice LED Chandelier With White Finish
Mfr # 7112P31-103
Zoro # G312667844
product price: $498.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
White
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7112P31-103
Zoro #
G312667844
UPC #
695320040685
Country of Origin
China
Dimensions
Length
33 in
Diameter
31 in
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
White
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
54 W
Finish
White
Material
Metal
Voltage
120V
Color
White
Lumens
2808
Installation Location
Indoor
Description
The Chalice Trio LED Chandelier isn't simply a light fixture; it's a statement-making art piece, too. Suspending from a white canopy are three concentric LED rings with adjustable height and angle. Suspend them flat and wide or position two rings at an angle for a cosmic twist. Diffusing a soft and streamlined beam of light, this modern minimalist fixture will give you the ambient light you need plus an extra style dimension.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful white finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.