
Claire 12 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5535P20C-R
Zoro # G312669404
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5535P20C-R
Zoro #
G312669404
UPC #
695320017069
Country of Origin
China
Dimensions
Diameter
20 in
Length
17 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Voltage
120V
Material
Metal
Color
Chrome
Installation Location
Indoor
Description
A chandelier as charming as this is perfect for the room where your attention lingers longest. Your kitchen with an open concept layout will shine even brighter with the presence of the Claire 12 Light Chandelier. This glistening light fixture features a 20 inch drum shade with crystal beads dripping from the inside. The chrome finish completes the luxe appeal of this lighting option.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.