Zoro Homepage

Claire 7 Light Drum Shade Chandelier With Chrome Finish

  • Mfr # 5535P46C-O

  • Zoro # G212669689


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Length
17 in
Width
46 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5535P46C-O
Zoro #
G212669689
UPC #
695320021530
Country of Origin
China

Dimensions

Length
17 in
Width
46 in

Details

Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

A little change in lighting can make a huge difference in a room. Take this Claire 7 Light Chandelier for example. When placed over a dining table, this 46 inch wide drum shade chandelier will bring a glistening glow to dinners. The oval frame from which crystal drops drip has a chrome finish that will match any modern dining space. The luxe look of this lighting option will also complement the classy marble countertop in a kitchen island.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.