Arcus Integrated LED 50in Brass Chandelier with Handcrafted Glass
- Mfr # 1711P50-5-624
- Zoro # G723313910
product price:Â
$
3,699.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
50 W
Finish
Brass
Material
Stainless Steel
Standards
BACL
Color Temperature
2700 K to 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1711P50-5-624
- Zoro #
- G723313910
- UPC #
- 695320108330
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 50 W
- Finish
- Brass
- Material
- Stainless Steel
- Standards
- BACL
- Color Temperature
- 2700 K to 5000 K
- Voltage
- 120V
- Light Type
- Chandeliers
- Collection
- Arcus
- Lumens
- 2,600 lm
- Application
- Indoor
- Glass Type
- Artisanal Glass
Dimensions
- Width
- 50 in
- Length
- 7 in
- Height
- 13 in
Description
Designed for both beauty and grace, the Arcus Integrated LED 50in Brass Chandelier with Handcrafted Glass features five panels of handcrafted glass, each one bringing subtle variation and artisanal character to the design. The glass appears to float along the sculptural brass arc, creating depth, movement, and a refined visual rhythm. Included with the chandelier is a sleek remote that allows you to adjust the color temperature from a warm 2700K glow all the way to a crisp 5000K light. Ideal above a dining table, kitchen island, or in a dramatic entryway, Arcus brings balance to bold geometry and artisanal detail. Its design is contemporary yet timeless, offering visual impact without excess. This is lighting designed to elevate a space with quiet confidence and considered craftsmanship.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.