Curva Integrated LED 38in Brass Chandelier with Handcrafted Glass
- Mfr # 1725P38-6-624
- Zoro # G823313926
product price:Â
$
2,379.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
35 W
Finish
Brass
Light Type
Chandeliers
Lumens
1,820 lm
Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1725P38-6-624
- Zoro #
- G823313926
- UPC #
- 695320108514
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 35 W
- Finish
- Brass
- Light Type
- Chandeliers
- Lumens
- 1,820 lm
- Material
- Iron
- Standards
- BACL
- Glass Type
- Artisanal Glass
- Application
- Indoor
- Voltage
- 120V
- Collection
- Curva
- Color Temperature
- 2700 K to 5000 K
Dimensions
- Length
- 38 in
- Height
- 48 in
- Width
- 38 in
Description
Sculptural and refined, the Curva Chandelier commands attention with a composition of three gracefully curved frames, forming a layered architectural silhouette. Finished in a luxe brass, the flowing arcs create a sense of movement and balance, while elongated diffusers of handcrafted glass add texture, depth, and artisanal character at each illuminated point. Featuring integrated LED, the Curva chandelier offers an adjustable color temperature range from 2700K to 5000K, allowing the ambiance to shift effortlessly from warm and inviting to crisp and contemporary. An included remote provides convenient control, enabling precise adjustment of light settings to suit any moment. Designed for elevated interiors, this chandelier blends modern geometry with refined craftsmanship, making it an elegant centerpiece for dining areas, entryways, or statement living spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.