Shop CWI LIGHTING
See all product information
Create Account
Curva Integrated LED 36in Sand Black Indoor-Outdoor Wall Light with Handcrafted Glass
- Mfr # 1725W36-2-101-A
- Zoro # G623313904
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
4.7 in
Height
36 in
Watts
16 W
Lumens
832 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1725W36-2-101-A
- Zoro #
- G623313904
- UPC #
- 695320108552
- Country of Origin
- China
- Item
- Indoor-Outdoor Wall Light
- Voltage
- 120V
- Watts
- 16 W
- Lumens
- 832 lm
- Finish
- Sand Black
- Glass Type
- Artisanal Glass
- Collection
- Curva
- Standards
- BACL
- Housing Material
- Stainless Steel
- Application
- Indoor-Outdoor
- Light Type
- Indoor-Outdoor Wall Lights
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimensions
- Width
- 4.7 in
- Height
- 36 in
- Depth
- 4.5 in
Description
Experience the intersection of organic artistry and modern engineering with the Curva Integrated LED Wall Light. Measuring 36 inches, this luxury fixture features a striking vertical silhouette that serves as a functional piece of sculpture for both interior and exterior spaces. The centerpiece of the Curva is its handcrafted glass, meticulously textured with fluid, crystalline ridges and infused with delicate bubbles that catch the light from every angle. Set against a minimalist Sand Black frame, the light provides a dramatic, upward wash of illumination that highlights the natural imperfections and high-end quality of the artisanal glass. Designed with versatility at its core, the Curva allows you to customize your lighting environment with 5 CCT selectable options. Whether you prefer a warm, candle-like ambiance at 2700K or a bright, security-focused daylight at 5000K, the integrated technology puts total aesthetic control in your hands.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.