
Deco 34 Light Down Chandelier With Medallion Gold Finish
Mfr # 1112P40-34-169
Zoro # G612668886
product price: $4,198.00
/eaKey Features
Fixture Type
Down Chandelier
Lamp Quantity
34
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112P40-34-169
Zoro #
G612668886
UPC #
695320043457
Country of Origin
China
Dimensions
Diameter
40 in
Length
64 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
34
Housing Finish
Medallion Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Medallion Gold
Voltage
120V
Material
Metal
Color
Medallion Gold
Installation Location
Indoor
Description
The Deco 34 Light Medallion Gold Chandelier is the luxury lighting that will bring an upscale glow to a contemporary space. This is a 40 inch ceiling light designed with a tiered profile. Alternating circular formations of slim and slender bars in gold finish and clear crystal make up the layered silhouette of this statement lighting. Looking so simple yet so elegant, this light source allows you to effortlessly elevate the style of your home.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.