
Element 11 Light Chandelier With Sun Gold Finish
Mfr # 1125P24-11-268
Zoro # G112669482
product price: $494.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Other Chandelier
Lamp Quantity
11
Housing Finish
Sun Gold
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1125P24-11-268
Zoro #
G112669482
UPC #
695320069419
Country of Origin
China
Dimensions
Diameter
24 in
Length
37 in
Details
Fixture Type
Other Chandelier
Lamp Quantity
11
Housing Finish
Sun Gold
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
7 W
Finish
Sun Gold
Glass Color
Frosted
Color
Sun Gold
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
Pair this large Element 11 Light Chandelier in Sun Gold with your sheepskin rug and velvet ottoman and easily smarten up the look of your living space. This stunner, being a statement piece on its own, will elevate the style of most rooms including the dining room, living room, and bedroom. The funky, flirty, and feminine profile of this luminaire makes it the perfect choice when you want to inject personality into your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.