
Element 8 Light Chandelier With Sun Gold Finish
Mfr # 1125P16-8-268
Zoro # G412669342
product price: $376.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Other Chandelier
Lamp Quantity
8
Housing Finish
Sun Gold
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1125P16-8-268
Zoro #
G412669342
UPC #
695320069433
Country of Origin
China
Dimensions
Diameter
16 in
Length
29 in
Details
Fixture Type
Other Chandelier
Lamp Quantity
8
Housing Finish
Sun Gold
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
7 W
Finish
Sun Gold
Glass Color
Frosted
Color
Sun Gold
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
The Element 8 Light Chandelier in Sun Gold is one you can count on when you need to add a little quirkiness to a room. With its subtle elegance and modern minimalism, this 16 inch cluster of frosted glass shades is the perfect illumination for a bedroom, a guest room, kitchen, or a large bathroom. Step up the feeling of luxury in any room with this golden Sputnik chandelier.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.