
Empire 18 Light Down Chandelier With Gold Finish
Mfr # 8001P28G
Zoro # G612668992
product price: $1,208.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
18
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8001P28G
Zoro #
G612668992
UPC #
695320016901
Country of Origin
China
Dimensions
Diameter
28 in
Length
36 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
18
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Gold
Color
Gold
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
Highlight a space architectural features with the Empire 18 Light Pendant. This 33 inch tall chandelier has a two Tiered style with the widest tier at the bottom measuring 28 inches in diameter. Draped on the outside with clear crystal beads, this light source has a gold-finished frame with candelabra bulbs and an adjustable hanging chain. Consider this not just a light source but also as an ambiance-creating decor.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.