
Empire 38 Light Down Chandelier With Gold Finish
Mfr # 8001P42G
Zoro # G612669272
product price: $3,805.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
38
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8001P42G
Zoro #
G612669272
UPC #
695320008920
Country of Origin
China
Dimensions
Length
75 in
Diameter
42 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
38
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Gold
Voltage
120V
Color
Gold
Material
Metal
Installation Location
Indoor
Description
Got a wide open air space that looks boring? Easily turn its dull look to fascinating with the Gold Empire 38 Light Chandelier. Perfect for making a spacious entryway look grand and impressive, this oversized tiered down chandelier will certainly wow whoever sees it. The candelabra bulbs and frame are hidden inside the glittering draping of crystals. Three round tiers, also embellished with crystals, make up the elegant profile of this light source. Something as imposing as this won't fail to bring substance and style to a characterless space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.