Zoro Homepage

Eternity 9 Light Chandelier With Chrome Finish

  • Mfr # 1032P18-9-601-S

  • Zoro # G212667777


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032P18-9-601-S
Zoro #
G212667777
UPC #
695320066289
Country of Origin
China

Dimensions

Length
16 in
Width
18 in

Details

Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

The Eternity 9 Light Chandelier has effortlessly combined elegance and modern style. This lighting option features an 18 inch square drum shade in chrome finish dripping with strands of round crystal beads. It's got texture, depth, and warmth without feeling stuffed. Pick this glam light and make your interiors look and feel chic.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.