
Florence LED Chandelier With Chrome Finish
Mfr # 5635P21ST-3S (Clear)
Zoro # G812667658
product price: $930.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5635P21ST-3S (Clear)
Zoro #
G812667658
UPC #
695320024173
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
60 W
Finish
Stainless Steel
Description
Want more shimmer? The Florence 3 Tier Rectangular Chandelier won't fail you. This large chandelier is a true showstopper as it glitters with three cascading layers of rectangular pendants. Each frame is completely covered in crystals and LEDs. The pleasant shimmer attracts attention and delivers a positive impressive. Wherever you choose to place this, expect it to shine an unforgettable glow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.