
Ganges 6 Light Up Chandelier With Black Finish
Mfr # 9671P25-6-101
Zoro # G212668965
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9671P25-6-101
Zoro #
G212668965
UPC #
695320035636
Country of Origin
China
Dimensions
Diameter
25 in
Length
24 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
E26
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Color
Black
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
Create an inviting ambiance in your favorite space simply by installing the Ganges 6 Light Chandelier. This light source comes with a 25 inch hemp rope-wrapped circular frame anchored by black metal rods. Six candelabra bulbs provide a warm and even light. Your breakfast nook, farmhouse style kitchen, or cozy dining area could benefit from the gentle glow and the interesting character of this light fixture.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.