
Gemini 1 Light Mini Pendant With Brass Finish
Mfr # 1148P10-1-624
Zoro # G212667746
product price: $61.19
/eaKey Features
Color
Brass
Length
10 in
Housing Finish
Brass
Lamp Type
Incandescent
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1148P10-1-624
Zoro #
G212667746
UPC #
695320069877
Country of Origin
China
Dimensions
Height
12 in
Length
10 in
Width
10 in
Details
Color
Brass
Housing Finish
Brass
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Gemini
Chandelier/ Pendant Type
Other Mini Pendant
Number of Light Bulbs Required
1
Finish
Brass
Description
The Gemini 1 Light 10 Brass Pendant displays a clever half-and-half design. Aptly named after the zodiac twins, this light source in brass finish also exhibits a playful, never-boring, and adaptable character. This is one functional decor that can update the look of your dining room, kitchen, or breakfast bar. There's no shortage of places where you can put this neat and creatively designed mini pendant light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.