
Glace LED Chandelier With Chrome Finish
Mfr # 1220P24-601-C
Zoro # G812669379
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1220P24-601-C
Zoro #
G812669379
UPC #
695320106367
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
56 W
Finish
Chrome
Description
Bring a unique visual interest into your space through the modern sparkle of this Glace 24 inch LED Chandelier. A circular pendant measuring 24 inches in diameter displays a metal band circled by clear crystal prisms with integrated LED. With this light fixture's refreshing presence, expect your space to be illuminated by ample light and dynamic energy. This chandelier has a height that can be extended up to 127 inches.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.