
Glass 1 Light Down Mini Pendant With Amber Finish
Mfr # 5553P12- Amber
Zoro # G312668797
product price: $154.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
13 in
Length
13 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5553P12- Amber
Zoro #
G312668797
UPC #
695320032796
Country of Origin
China
Dimensions
Height
13 in
Length
13 in
Width
12 in
Diameter
12 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Glass
Shade Material
Glass
Shade Color Family
Amber
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Glass Color
Amber
Material
Metal
Installation Location
Indoor
Description
Want to add a hint of color and style to a streamlined space? Try the Glass 2 Light Amber Bowl Pendant. This lighting option has a clean and uncluttered design that won't disrupt your home's Zen vibe. It features a bowl-shaped shade in amber finish and a black hardware. The colored glass shade beautifully diffuses light that comes from two bulbs.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.