
Hoops 5 Light LED Chandelier With Black Finish
Mfr # 1273P23-5-101-RC
Zoro # G212668897
product price: $522.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1273P23-5-101-RC
Zoro #
G212668897
UPC #
695320107166
Country of Origin
China
Dimensions
Length
21.5 in
Width
23 in
Details
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
42 W
Finish
Black
Color
Black
Material
Metal
Voltage
120V
Lumens
2184
Installation Location
Indoor
Description
The Hoops 5 Light Ring LED Chandelier is ready to deliver a diffused and delicate light that will make any space look and feel more inviting. This multi Pendant light fixture is designed with a horizontal arrangement to feature five LED rings suspending from a rectangular canopy in black. With the light rings looking as if they're floating, this handsomely crafted light fixture will not only bring illumination to a room but will also become a striking statement piece.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.