
Jacquet 18 Light Chandelier With Black Finish
Mfr # 9860P43-18-101
Zoro # G312667806
product price: $832.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Fixture Type
Chandelier
Lamp Quantity
18
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9860P43-18-101
Zoro #
G312667806
UPC #
695320036459
Country of Origin
China
Dimensions
Height
43 in
Diameter
43 in
Length
28 in
Details
Fixture Type
Chandelier
Lamp Quantity
18
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Voltage
120V
Color
Black
Material
Metal
Installation Location
Indoor
Description
Looking effortlessly chic, the Jacquet 18 Light Chandelier is the light source that will give any room a character boost. This modern rustic chandelier features a black metal circular frame with beveled glass panes that diffuse light brought 18 candelabra-style bulbs. Measuring 43 inches in diameter, this massive light fixture may be the only upgrade you need to give your already elegant space an equally massive refresh.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.