
Juliette LED Chandelier With Black Finish
Mfr # 1043P24-101
Zoro # G312668971
product price: $726.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
1
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1043P24-101
Zoro #
G312668971
UPC #
695320066425
Country of Origin
China
Dimensions
Diameter
24 in
Length
21 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
1
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
72 W
Finish
Black
Material
Metal
Voltage
120V
Color
Black
Lumens
3744
Installation Location
Indoor
Description
The Large Juliette 24 inch LED Chandelier is a light fixture that's impossible to ignore. This circular luminaire is designed with a black open ring frame topped with clear crystal prisms of varying heights. Integrated LED chips allow this fixture to shine a striking glow. Like a scenic cityscape that just begs to be photographed, this lighting option will definitely attract attention.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.