
Lava Integrated LED Black Chandelier
Mfr # 1587P36-33-101
Zoro # G712667581
product price: $5,996.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Fixture Type
Chandelier
Lamp Quantity
33
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1587P36-33-101
Zoro #
G712667581
UPC #
695320044669
Country of Origin
China
Dimensions
Width
36 in
Length
12 in
Details
Fixture Type
Chandelier
Lamp Quantity
33
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
390 W
Finish
Black
Voltage
120V
Material
Metal
Color
Black
Lumens
20280
Installation Location
Indoor
Description
The Lava Integrated LED Chandelier is a perfect blend of contemporary design and enduring sophistication. The textured glass pieces, meticulously designed for a sleek aesthetic, adds a touch of modern charm to any space. With adjustable hanging length and beautiful black finish, this chandelier stands as a versatile and stylish addition to elevate the atmosphere of any room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.