Zoro Homepage

Lava Integrated LED Black Wall Light

  • Mfr # 1587W20-2-101

  • Zoro # G412668895


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
6 in
Fixture Voltage
120V
Lamp Type
Integrated LED
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1587W20-2-101
Zoro #
G412668895
UPC #
695320044706
Country of Origin
China

Dimensions

Height
5 in
Width
6 in
Length
20 in

Details

Fixture Voltage
120V
Finish
Black
Lamp Type
Integrated LED
Housing Material
Metal
Lumens
1040
Color
Black
Installation Location
Indoor

Description

The Lava Integrated LED Wall Light is a perfect blend of contemporary design and enduring sophistication. The textured glass piece, meticulously designed for a sleek aesthetic, adds a touch of modern charm to any space. With its diffused light and beautiful black finish, this wall light stands as a versatile and stylish addition to elevate the atmosphere of any room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.