
Madeline LED Chandelier With Chrome Finish
Mfr # 1044P20-601-R-2C
Zoro # G512669426
product price: $646.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
2
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1044P20-601-R-2C
Zoro #
G512669426
UPC #
695320068375
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
2
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
55 W
Finish
Chrome
Description
The Madeline 2 Ring LED Chandelier will lend a glamorously dramatic atmosphere to your space. This down chandelier has two crystal-laden rings of 20 inch diameter. One is directly on top of the other and both forms a 6 inch thick glittering halo of light. This circle-shaped light fixture is sure to add softness, flow, and positive energy to your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.