
Madeline LED Chandelier With Chrome Finish
Mfr # 1044P24-601-R-5C
Zoro # G212669375
product price: $1,468.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1044P24-601-R-5C
Zoro #
G212669375
UPC #
695320068412
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
100 W
Finish
Chrome
Description
Delivering an astonishing effect day and night, the Madeline 5 Ring LED Chandelier won't disappoint. Regardless of where you hang it and whether it's lit or not, this breathtaking down chandelier will impress. The sparkling crystal beads and the sleek chrome finish work perfectly together to keep this light fixture impact graceful, refined, and distinctively exquisite.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.