
Manor 3 Light Down Chandelier With Speckled copper Finish
Mfr # 9718P22-3-210-A
Zoro # G112667655
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
3
Housing Finish
Speckled Copper
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9718P22-3-210-A
Zoro #
G112667655
UPC #
695320038583
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
3
Housing Finish
Speckled Copper
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Speckled Copper
Description
Can you mix industrial with coastal? The Manor 3 Light Chandelier is a proof that it can be done. Designed with a ship's wheel as its frame, this down chandelier will brighten and spruce up any space without going overboard. Finished in speckled copper, this 22 inch light fixture is guaranteed to take your decorating skills up a notch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.