Mailo 49.75in wide 3 Light Chandelier in Patina Brass
- Mfr # F5650-PBR
- Zoro # G916305760
product price:Â
$
1,394.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brass
Fixture Wattage
15W
Voltage
120V
Material
Steel
Lamp Base
E26 Medium Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5650-PBR
- Zoro #
- G916305760
- UPC #
- 197292135555
- Country of Origin
- Viet Nam
- Item
- Chandelier
- Housing Finish
- Brass
- Fixture Wattage
- 15W
- Voltage
- 120V
- Material
- Steel
- Number of Lights
- 3
- Lamp Base
- E26 Medium Base
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Bulb Type
- A19
- Location Rating
- UL Damp
Dimensions
- Height
- 12.5 in
- Width
- 49.75 in
- Chain Length
- 72 in
Description
Inspired by vintage furniture, the Mailo familys complex woodworking techniques and exposed hardware elements put its construction at the center of the design. The white oak frame of each piece is complemented by Patina Brass accents and a matching cord that runs parallel to the arm. In its 1-light sconce format, Mailo swings from the backplate, making it an ideal bedside light that can be easily adjusted. The 3 and 5-light chandeliers feature sleek wooden arms, joined at mitered corners beneath the fixture to create a seamless look. The white linen shades add a finishing note of freshness to this modern family.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.