
Maury 3 Light Up Chandelier With Chrome Finish
Mfr # 9917P10-3-601
Zoro # G612669340
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9917P10-3-601
Zoro #
G612669340
UPC #
695320039139
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Glass Color
Clear
Description
The Maury 3 Light Pendant would make a clean and simple addition to a modern space. It features a metal and glass lantern shade framing a 3-arm candelabra with 3 bulbs you can visibly identify. Pair this with a dimmer switch and be able to brighten or dim the illumination according to your preferred ambiance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.