Zoro Homepage

Moon Integrated LED Brass Mini Pendant, 8inW

  • Mfr # 1715P8-4-624

  • Zoro # G015085365


product price: $988.00
/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
8 in
Mounting
Wire
Voltage
120V
Collection Name
Moon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715P8-4-624
Zoro #
G015085365
UPC #
695320108163
Country of Origin
China

Dimensions

Length
6 in
Width
8 in

Details

Color
Brass
Mounting
Wire
Voltage
120V
Collection Name
Moon
Shade Material
Glass
Item
Mini Pendant
Glass Color
Clear
Description/Special Features
Integrated LED
Watts
24W
Color Temperature
Selectable
Lumens
1248
Indoor/Outdoor
Indoor

Description

Introducing the Moon Integrated LED Mini Pendant, a perfect fusion of modern elegance and artisanal craftsmanship. Featuring a luxurious brass finish, this pendant brings warmth and sophistication to any space. Its crescent-shaped panels are made from handcrafted glass, expertly textured to mimic the soft, glowing surface of the moon. Each glass piece is uniquely crafted, ensuring that every fixture is a one-of-a-kind masterpiece. The rich brass finish complements the delicate, handmade glass, creating a stunning visual balance ideal for kitchens, dining rooms, or entryways. Elevate your home with the Moon Mini Pendant, where celestial beauty meets timeless design.


  • •Introducing the Moon Integrated LED Mini Pendant, a perfect fusion of modern elegance and artisanal craftsmanship. Featuring a luxurious brass finish, this pendant brings warmth and sophistication to any space. Its crescent-shaped panels are made from handcrafted glass, expertly textured to mimic the soft, glowing surface of the moon. Each glass piece is uniquely crafted, ensuring that every fixture is a one-of-a-kind masterpiece. The rich brass finish complements the delicate, handmade glass, creating a stunning visual balance ideal for kitchens, dining rooms, or entryways. Elevate your home with the Moon Mini Pendant, where celestial beauty meets timeless design.
  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Dimensions: H 30" x W 8" x L 6"
  • •Brass Finish - Integrated LED Bulb Included - Indoor (Dry Location)
  • •cETLus Approved
  • •Includes Assembly Instructions and Hardware.
  • •Compatible With Standard Low Voltage Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.