
Nova 8 Light Chandelier With Champagne Finish
Mfr # 9906P31-8-208
Zoro # G612669036
product price: $1,470.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
8
Housing Finish
Champagne
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9906P31-8-208
Zoro #
G612669036
UPC #
695320037296
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
8
Housing Finish
Champagne
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Champagne
Description
If pastels and frills are not your thing but you want to give a room a feminine feel, then pick the Nova 8 Light Chandelier. This 31 inch champagne-colored light fixture is designed with a metal frame in a floral outline. Beveled pieces of clear glass provide this chandelier with a subtle feminine texture. This is the chandelier that will light up a room with a humble glow and a tailored elegance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.