
Olinda LED Integrated Satin Gold Wall Light
Mfr # 1606W5-1-602
Zoro # G812667788
product price: $124.00
/ea
Free Shipping & Returns
Key Features
Height
7 in
Width
5 in
Fixture Voltage
120V
Length
8 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1606W5-1-602
Zoro #
G812667788
UPC #
695320043884
Country of Origin
China
Dimensions
Height
7 in
Width
5 in
Length
8 in
Details
Fixture Voltage
120V
Finish
Satin Gold
Lamp Type
Integrated LED
Housing Material
Metal
Lumens
104
Installation Location
Indoor
Color
Satin Gold
Description
This breathtaking Olinda LED Integrated Satin Gold Wall Light is a beautiful piece from our Olinda Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.