
Padma 4 Light Up Chandelier With Black Finish
Mfr # 9706P17-4-101
Zoro # G112667952
product price: $182.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
4
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9706P17-4-101
Zoro #
G112667952
UPC #
695320038446
Country of Origin
China
Dimensions
Length
19 in
Diameter
17 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
4
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Color
Black
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
Create a more welcoming dining environment by replacing your light fixture with a pair of the Padma 4 Light Chandelier. This rustic light fixture is designed with a geometric pendant with hemp rope frame. A black candelabra base sits at the center holding four candelabra bulbs. This 15 inch pendant light displays a rugged, natural beauty perfect for bringing any space that cozy, earthy, and organic feel. '
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.