
Padma 5 Light Up Chandelier With Black Finish
Mfr # 9706P21-5-101
Zoro # G712667956
product price: $306.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
5
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9706P21-5-101
Zoro #
G712667956
UPC #
695320036053
Country of Origin
China
Dimensions
Diameter
21 in
Length
23 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
5
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Color
Black
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
A light source with the right mix of warm and welcoming design. The Padma 5 Light Chandelier features a 21 inch orbital pendant with the frame wrapped in hemp rope. Positioned at the center is a candelabra frame in black holding five candelabra bulbs. This rustic up pendant comes with an adjustable chain cord and is dimmer compatible.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.