
Perrier 1 Light Down Mini Pendant With Chrome Finish
Mfr # 5077P5C-R
Zoro # G812669454
product price: $43.78
/eaKey Features
Color
Chrome
Length
5 in
Housing Finish
Chrome
Lamp Type
LED
Mounting
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5077P5C-R
Zoro #
G812669454
UPC #
695320013443
Country of Origin
China
Dimensions
Height
7 in
Length
5 in
Width
5 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
LED
Mounting
Wire
Voltage
120 V
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Perrier
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Chrome
Description
The Perrier 1 Light Pendant in Chrome will look good in a variety of modern spaces. It can enhance the atmosphere in a bedroom, living room, dining room, kitchen or bathroom. The glossy chrome finish and the clean, classic shape are perfect for elevating the style and mood of a space. You won't go wrong with this flexible, practical, and lustrous ceiling fixture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.