Zoro Homepage

Perrier 13 Light Multi Light Pendant With Chrome Finish

  • Mfr # 5444P24C-R

  • Zoro # G512667774


product price: $904.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
24 in
Housing Finish
Chrome
Lamp Type
LED
Mounting
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5444P24C-R
Zoro #
G512667774
UPC #
695320016789
Country of Origin
China

Dimensions

Height
7 in
Length
24 in
Width
24 in

Details

Color
Chrome
Housing Finish
Chrome
Lamp Type
LED
Mounting
Cable
Voltage
120 V
Number of Lights
13
Light Type
LED
Style
Contemporary
Collection Name
Perrier
Chandelier/ Pendant Type
Multi Light Pendant
Number of Light Bulbs Required
13
Finish
Chrome

Description

Give your space a soft and subtle display of light through this gorgeous Perrier 13 Light Globe Chandelier. This modern light fixture features a 24 inch circular assembly of thirteen glass balls holding G4 bulbs. Each glass ball has a metal bottom finished in shiny chrome. Creating a floating glass ball effect, this light fixture can adorn any room with beauty, richness, and an opulent glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.