Shop LEDVANCE/ SYLVANIA

WALL CYLINDER OPTISELECT, SELECTABLE WAT

  • Mfr # CYLINDPS030UNHD8SC2R6BLP 4/CS 1/SKU
  • Zoro # G824969009

product price: 
$
175.99
/ea
Sold in multiples of 4 for $703.96
Free Shipping & Returns

Key Features

Light Distribution Selectable
Selectable
Color Rendering Index
80
Operating Temperature - Minimum
-40 Degrees F
Overall Width
6 in
Color Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CYLINDPS030UNHD8SC2R6BLP 4/CS 1/SKU
Zoro #
G824969009
UPC #
046135662874
Country of Origin
Thailand

Dimensions

Overall Width
6 in
Overall Height
13 in
Manufacturers Warranty Length
5 yr
Mounting Height - Minimum
5 ft
Mounting Height - Maximum
6 ft
Overall Length
8 3/8 in
Length
8 3/8 in

Details

Light Distribution Selectable
Selectable
Color Rendering Index
80
Operating Temperature - Minimum
-40 Degrees F
Color Selectable
Selectable
Lumen Selectable
Selectable
Power Source
Hardwired
Item
Wall Pack
Operating Temperature - Maximum
113 Degrees F
Voltage
120 to 347V AC
IP Rating
IP65
For Location
Outdoor
Housing Material
Aluminum
Mount Type
Surface
Rated Life
100,000 hr
Sensor Type
Photocell Included
Housing Color
Black
Series
OPTI-SELECT
Standards
CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
Color Temperature
3500K, 4000K, 5000K
Incandescent Wattage Equivalency
200 W
Light Output
1,875 lm, 3,125 lm, 3,750 lm
Fixture Wattage
30 W
Metal Halide Wattage Equivalency
200 W
Includes Lamp
Integrated

Description

Wall Pack, Fixture Wattage 30 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, IP Rating IP65, Standards CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.