WALL CYLINDER, 6" DIAMETER, UP/DOWN, BRO
- Mfr # CYLINDPS030UNHD8SC2R6BZP 4/CS 1/SKU
- Zoro # G524937155
product price:Â
$
178.99
/ea
Sold in multiples of 4 for
$715.96
Free Shipping & Returns
Key Features
Light Output
1,875 lm, 3,125 lm, 3,750 lm
Sensor Type
Photocell Included
Overall Width
6 in
For Location
Outdoor
Incandescent Wattage Equivalency
200 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYLINDPS030UNHD8SC2R6BZP 4/CS 1/SKU
- Zoro #
- G524937155
- UPC #
- 046135662843
- Country of Origin
- Thailand
- Light Output
- 1,875 lm, 3,125 lm, 3,750 lm
- Sensor Type
- Photocell Included
- For Location
- Outdoor
- Incandescent Wattage Equivalency
- 200 W
- Operating Temperature - Maximum
- 113 Degrees F
- IP Rating
- IP65
- Housing Material
- Aluminum
- Voltage
- 120 to 347V AC
- Light Distribution Selectable
- Selectable
- Rated Life
- 100,000 hr
- Series
- OPTI-SELECT
- Housing Color
- Bronze
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Wall Pack
- Power Source
- Hardwired
- Standards
- CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
- Color Selectable
- Selectable
- Color Rendering Index
- 80
- Color Temperature
- 3500K, 4000K, 5000K
- Fixture Wattage
- 30 W
- Lumen Selectable
- Selectable
- Mount Type
- Surface
- Includes Lamp
- Integrated
- Metal Halide Wattage Equivalency
- 200 W
Dimensions
- Overall Width
- 6 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 13 in
- Overall Length
- 8 3/8 in
- Mounting Height - Maximum
- 6 ft
- Mounting Height - Minimum
- 5 ft
- Length
- 8 3/8 in
Description
Wall Pack, Fixture Wattage 30 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, IP Rating IP65, Standards CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.