Pipes 21 Light Island/Pool Table Chandelier With Sun Gold Finish

  • Mfr # 1221P38-21-625

  • Zoro # G912669477


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Frame Material
Metal
Frame Finish
Sun Gold
Voltage
120V
Bulb Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1221P38-21-625
Zoro #
G912669477
UPC #
695320105308
Country of Origin
China

Dimensions

Length
14 in
Width
38 in

Details

Frame Material
Metal
Frame Finish
Sun Gold
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

Designed with a hint of industrial vibe and a touch of chic elegance, the Oversized Pipes 21 Light 38 inch Island Chandelier is a versatile lighting option that delivers dynamic results. It offers not just ample illumination but also a bold and statement-making appeal with its spatially coherent structure and sun gold finish. An added plus point is it offers an ideal scale for a dining room or a spacious kitchen.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.